Specifications
Dimensions
- Weight0.03 lb
Details
- Coupling Connection TypeMale
- Manufacturer Upc Number822353165270
- Product TypesTwo-Piece Fittings, Standard Inserts, International End Configurations - BSP/JIS Male Tapered - A Series
- TypeInserts for Two-Piece Fittings
- UPC_NO822353165270
Overview
Mfr description
A-0302-MBPT BSP MALE TAPERED