Overview
Mfr description
A-0304-FJ9M 90 DG JIC FEMALE SWIVEL MED
Specifications
- Connection TypeFemale
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353158104
- Product TypesTwo-Piece Fittings, Standard Inserts, US End Configurations - 90º JIC Female Swivel 37º Seat Medium Drop - A Series
- UPC_NO822353158104
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data