Motion
A-0304-MJIC
A-0304-MJIC JIC MALE
Mi Item #10914306
MFR #A-0304-MJIC
Price$13.75/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-0304-MJIC JIC MALE
Mi Item #10914306
MFR #A-0304-MJIC

Mfr description
A-0304-MJIC JIC MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.75/pc

Specifications

Dimensions

  • Hose Dash Size
    3
  • SAE Size
    -4
  • Thread Size
    7/16-20

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • Fitting Connection Family
    JIC 37deg Flare
  • Mating Angle
    37 °
  • Port Gender
    Male
  • Product Types
    Hose Barb
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    Straight
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • UPC_NO
    82235322167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)