Motion
A-0304-MNPT
Hose End - Steel Material, 3/16 in Hose ID, Male
Mi Item #10914307
MFR #A-0304-MNPT
Price$10.21/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 3/16 in Hose ID, Male
Mi Item #10914307
MFR #A-0304-MNPT

Mfr description
A-0304-MNPT NPTF MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.21/pc

Specifications

Dimensions

  • Dash Size
    03
  • End 1 Size
    0.1875 in
  • End 2 Size
    1/4-18
  • Hex Body
    0.6693 in
  • Hex Size
    17 mm
  • Hose Cut-Off Factor
    0.8380 in, 21.30 mm
  • Hose Dash Size
    03
  • Hose Inside Diameter
    3/16 in
  • Inside Diameter
    3/16 in, 4.79 mm
  • Size
    0.1875 in
  • Thread Size
    1/4-18
  • Weight
    0.04 lbs
  • Width
    0.6693 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • Material
    Steel
  • Mating Angle
    60 °
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seated Angle
    60 °
  • Style
    Straight
  • Thread Standard
    NPTF
  • Thread Type
    NPT
  • Type
    Male NPTF
  • UPC_NO
    82235319902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)