Motion
A-0306-MSPS
Hose End - 3/16 in Hose ID
Mi Item #10914308
MFR #A-0306-MSPS
Price$7.79/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3/16 in Hose ID
Mi Item #10914308
MFR #A-0306-MSPS

Mfr description
A-0306-MSPS METRIC STAND PIPE 3/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.79/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.2360 in
  • Dash Size
    03
  • Hose Inside Diameter
    3/16 in
  • Inside Diameter
    3/16 in, 4.79 mm
  • Weight
    0.02 lb

Details

  • Configuration
    Straight
  • Connection Type
    Standpipe
  • Coupling Connection Type
    Standpipe
  • End 1 Style
    Standpipe
  • Fitting Shape
    Straight
  • Manufacturer Upc Number
    822353131237
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Straight Standpipe - A Series
  • Thread Type
    Standpipe
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353131237
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)