Motion
A-0402-MBPT
Hose End - 1/4 in Hose ID, Male
Mi Item #10914312
MFR #A-0402-MBPT
Price$5.90/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/4 in Hose ID, Male
Mi Item #10914312
MFR #A-0402-MBPT

Mfr description
A-0402-MBPT BSP MALE TAPERED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.90/pc

Specifications

Dimensions

  • Dash Size
    04
  • End 1 Size
    0.2500 in
  • Hex Body
    0.4700 in
  • Hex Size
    0.4700 in
  • Hose Cut-Off Factor
    0.8780 in, 22.30 mm
  • Hose Dash Size
    04
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • SAE Size
    -4
  • Size
    0.2500 in
  • Thread Size
    1/8-28
  • Weight
    0.04 lb
  • Width
    0.4720 in

Details

  • Compatible Hose Series
    A
  • Configuration
    Straight
  • Connection 1 Short Name
    JIS
  • Connection 2 Short Name
    BSPT
  • Connection Type
    BSPT (British Standard Pipe Taper)
  • Coupling Connection Type
    Male
  • End 1 Style
    BSPT (British Standard Pipe Taper)
  • End Gender
    Male
  • Fitting Connection Family
    BSPT
  • Fitting Type
    BSPT (Tapered)
  • Manufacturer Upc Number
    822353094136
  • Port Gender
    Male
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - BSP/JIS Male Tapered - A Series
  • Seal Type
    BSPT Tapered
  • Style
    Straight
  • Thread Standard
    JIS
  • Thread Type
    BSPT (British Standard Pipe Taper)
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353094136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)