Motion
A-0402-MNPT
Hose End - Steel Material, 1/4 in Hose ID, Male
Mi Item #10914313
MFR #A-0402-MNPT
Price$5.39/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1/4 in Hose ID, Male
Mi Item #10914313
MFR #A-0402-MNPT

Mfr description
A-0402-MNPT NPTF MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.39/pc

Specifications

Dimensions

  • Dash Size
    04
  • End 1 Size
    0.2500 in
  • End 2 Size
    1/8-27
  • Hex Body
    0.5630 in
  • Hex Size
    0.5630 in
  • Hose Cut-Off Factor
    0.8380 in, 21.30 mm
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Size
    0.2500 in
  • Thread Size
    1/8-27
  • Weight
    0.04 lb

Details

  • Coupling Connection Type
    Male
  • End Gender
    Male
  • End Type
    NPTF Male
  • Fitting Shape
    Straight
  • Manufacturer Upc Number
    822353089934
  • Material
    Steel
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - NPTF Male 60º Seat - A Series
  • Seated Angle
    60 °
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353089934
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)