Motion
A-0404-BBAN
A-0404-BBAN 1/4 in. Hose ID Size and 1/4-19 F Thread Size (in. TPI) Two-Piece Fittings, Standard Inserts, International End Configurations - BSP Banjo - RNR - A Series
MI ITEM #10914314
MFR #A-0404-BBAN
List Price$10.32/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-0404-BBAN 1/4 in. Hose ID Size and 1/4-19 F Thread Size (in. TPI) Two-Piece Fittings, Standard Inserts, International End Configurations - BSP Banjo - RNR - A Series
MI ITEM #10914314
MFR #A-0404-BBAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.32/pc for your price

Overview

Mfr description
A-0404-BBAN BSP BANJO 1/4" ID X 1/4" TH

Specifications

  • Connection Type
    Banjo
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353102718
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - BSP Banjo - RNR - A Series
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353102718
  • Overall Length
    13.3 mm
  • Length
    13.3 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought