Specifications
Dimensions
- Weight0.06 lb
Details
- Manufacturer Upc Number822353117514
- Product TypesTwo-Piece Fittings, Standard Inserts, US End Configurations - Bite Type Tube Fitting - A Series
- TypeInserts for Two-Piece Fittings
- UPC_NO822353117514
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)