Specifications
Dimensions
- Angle45 º
Details
- Connection TypeFemale
- Manufacturer Upc Number822353093047
- Product TypesTwo-Piece Fittings, Standard Inserts, International End Configurations - 45º BSP O-Ring Female Swivel 60ºCone - A Series
- UPC_NO822353093047
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)