Specifications
Dimensions
- Angle90 º
Details
- Connection TypeFemale
- Manufacturer Upc Number822353071328
- Product TypesTwo-Piece Fittings, Standard Inserts, International End Configurations - 90º BSP O-Ring Female Swivel 60ºCone - A Series
- UPC_NO822353071328
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)