Specifications
Dimensions
- Angle45 º
Details
- Connection TypeFemale
- Manufacturer Upc Number822353089446
- Product TypesTwo-Piece Fittings, Standard Inserts, US End Configurations - 45º JIC Female Swivel 37º Seat - A Series
- UPC_NO822353089446
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)