Specifications
Dimensions
- Angle90 º
Details
- Connection TypeFemale
- Manufacturer Upc Number822353090350
- Product TypesTwo-Piece Fittings, Standard Inserts, US End Configurations - 90º ORFS Female Swivel Medium Drop - A Series
- UPC_NO822353090350
Overview
Mfr description
A-0404-FO9M 90 DEG ORFS FEMALE