Motion
A-0404-MBPP
Hose End - 1/4 in Hose ID, Male
Mi Item #10914341
MFR #A-0404-MBPP
Price$5.68/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/4 in Hose ID, Male
Mi Item #10914341
MFR #A-0404-MBPP

Mfr description
A-0404-MBPP BSP SOLID MALE 60 SEAT 1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.68/pc

Specifications

Dimensions

  • Dash Size
    04
  • Hex Body
    0.7480 in
  • Hex Size
    0.7480 in
  • Hose Cut-Off Factor
    1.0350 in, 26.30 mm
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Thread Size
    1/4-19
  • Weight
    0.07 lb

Details

  • Connection Type
    Male
  • Coupling Connection Type
    Male
  • End 1 Style
    Male
  • End Gender
    Male
  • End Type
    BSP Male Parallel
  • Manufacturer Upc Number
    822353095591
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - BSP Male Parallel 60º Seat - A Series
  • Seated Angle
    60 °
  • Thread Type
    Male
  • Type
    Standard Insert
  • UPC_NO
    822353095591
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)