Specifications
Dimensions
- Weight0.04 lb
Details
- Coupling Connection TypeMale
- Manufacturer Upc Number822353069356
- Product TypesTwo-Piece Fittings, Standard Inserts, US End Configurations - JIC Male 37º Seat - A Series
- TypeInserts for Two-Piece Fittings
- UPC_NO822353069356
Overview
Mfr description
A-0404-MJIC JIC SOLID MALE 37DEG 1/4"