Motion
A-0404-MNPT
Hose End - Steel Material, 1/4 in Hose ID, Male
Mi Item #10914347
MFR #A-0404-MNPT
Price$4.18/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1/4 in Hose ID, Male
Mi Item #10914347
MFR #A-0404-MNPT

Mfr description
A-0404-MNPT NPTF SOLID MALE 60DG SEAT 1/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.18/pc

Specifications

Dimensions

  • Dash Size
    04
  • End 1 Size
    0.2500 in
  • End 2 Size
    1/4-18
  • Hex Body
    0.6690 in
  • Hex Size
    0.6690 in
  • Hose Cut-Off Factor
    1.0550 in, 26.80 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Size
    0.2500 in
  • Thread Size
    1/4-18 NPTF
  • Weight
    0.06 lb

Details

  • Connection Type
    Male
  • Coupling Connection Type
    Male
  • End 1 Style
    Male
  • End Gender
    Male
  • End Type
    NPTF Male
  • Manufacturer Upc Number
    822353069349
  • Material
    Steel
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - NPTF Male 60º Seat - A Series
  • Seated Angle
    60 °
  • Style
    Straight
  • Thread Type
    Male
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353069349
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)