Motion
A-0404-MOBS
Hose End - 1/4 in Hose ID
Mi Item #10914349
MFR #A-0404-MOBS
Price$16.68/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/4 in Hose ID
Mi Item #10914349
MFR #A-0404-MOBS

Mfr description
A-0404-MOBS MALE O-RING BOSS SWIVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.68/pc

Specifications

Dimensions

  • Dash Size
    04
  • End 1 Size
    0.2500 in
  • End 2 Size
    7/16-20
  • Hex Body
    0.6693 in
  • Hex Size
    17 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • SAE Size
    -4
  • Size
    0.2500 in
  • Thread Size
    7/16-20
  • Weight
    0.13 lb
  • Width
    0.6690 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    SAE
  • Connection 2 Short Name
    ORB
  • Connection Type
    O-Ring Boss (ORB)
  • End 1 Style
    O-Ring Boss (ORB)
  • Fitting Connection Family
    SAE O-Ring Boss (ORB)
  • Fitting Type
    O-Ring Boss (ORB)
  • Manufacturer Upc Number
    822353196120
  • Port Gender
    Male
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - SAE Male O-Ring Boss Swivel - A Series
  • Seal Type
    O-Ring Boss (ORB)
  • Standards Met
    SAE
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    SAE
  • Thread Type
    O-Ring Boss (ORB)
  • Type
    SAE Male O-Ring Boss Swivel
  • UPC_NO
    822353196120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)