Motion
A-0405-FJ9S
A-0405-FJ9S 1/4 in. Hose ID Size and 1/2-20 F Thread Size (in. TPI) Two-Piece Fittings, Interlock Inserts, International End Configurations - 90º JIC Female Swivel 37º Seat Short Drop - A Series
MI ITEM #10914356
MFR #A-0405-FJ9S
Price$16.23/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-0405-FJ9S 1/4 in. Hose ID Size and 1/2-20 F Thread Size (in. TPI) Two-Piece Fittings, Interlock Inserts, International End Configurations - 90º JIC Female Swivel 37º Seat Short Drop - A Series
MI ITEM #10914356
MFR #A-0405-FJ9S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.23/pc

Specifications

Details

  • Connection Type
    Female
  • Manufacturer Upc Number
    822353119181
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - 90º JIC Female Swivel 37º Seat Short Drop - A Series
  • UPC_NO
    822353119181

Overview

Mfr description
A-0405-FJ9S 90 DG JIC FEMALE SWIVEL SHOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought