Motion
A-0406-BBAN
Hose End - 1/4 in Hose ID, Female
Mi Item #10914363
MFR #A-0406-BBAN
Price$11.70/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/4 in Hose ID, Female
Mi Item #10914363
MFR #A-0406-BBAN

Mfr description
A-0406-BBAN BSP BANJO FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.70/pc

Specifications

Dimensions

  • Dash Size
    04
  • Hose Cut-Off Factor
    1.2010 in, 30.50 mm
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Thread Size
    3/8-19
  • Weight
    0.08 lbs

Details

  • Configuration
    Banjo
  • Connection Type
    Banjo
  • End 1 Style
    Banjo
  • End Gender
    Female
  • Fitting Shape
    Banjo
  • Thread Type
    Banjo
  • Type
    Inserts for Two-Piece Fitting
  • UPC_NO
    82235319960
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)