Motion
A-0406-MBPT
Hose End - 1/4 in Hose ID, Male
Mi Item #10914379
MFR #A-0406-MBPT
Price$9.07/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/4 in Hose ID, Male
Mi Item #10914379
MFR #A-0406-MBPT

Mfr description
A-0406-MBPT BSP MALE TAPERED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.07/pc

Specifications

Dimensions

  • Dash Size
    4
  • Hex Body
    0.7480 in
  • Hex Size
    0.7480 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Thread Size
    3/8-19
  • Weight
    0.08 lb

Details

  • Connection Type
    Male
  • Coupling Connection Type
    Male
  • End 1 Style
    Male
  • End Gender
    Male
  • Manufacturer Upc Number
    822353094150
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - BSP/JIS Male Tapered - A Series
  • Thread Type
    Male
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353094150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)