Motion
A-0406-MNPS
Hose End - Steel Material, 1/4 in Hose ID
Mi Item #10914382
MFR #A-0406-MNPS
Price$17.41/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1/4 in Hose ID
Mi Item #10914382
MFR #A-0406-MNPS

Mfr description
A-0406-MNPS MALE NPTF SWIVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.41/pc

Specifications

Dimensions

  • Dash Size
    4
  • End 1 Size
    0.2500 in
  • End 2 Size
    06
  • Hose Dash Size
    4
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Size
    0.2500 in
  • Thread Size
    06
  • Weight
    0.11 lb

Details

  • Coupling Connection Type
    Male
  • Manufacturer Upc Number
    822353198995
  • Material
    Steel
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - NPTF Male Swivel 60º Seat - A Series
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353198995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)