Motion
A-0406-MNPT
Hose End - Steel Material, 1/4 in Hose ID, Male
Mi Item #10914383
MFR #A-0406-MNPT
Price$5.09/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1/4 in Hose ID, Male
Mi Item #10914383
MFR #A-0406-MNPT

Mfr description
A-0406-MNPT NPTF MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.09/pc

Specifications

Dimensions

  • Dash Size
    04
  • End 1 Size
    0.2500 in
  • End 2 Size
    3/8-18
  • Hex Body
    0.7480 in
  • Hex Size
    0.7480 in
  • Hose Cut-Off Factor
    1.0940 in, 27.80 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • SAE Size
    -4
  • Size
    0.2500 in
  • Thread Size
    3/8-18
  • Weight
    0.08 lb
  • Width
    0.7480 in

Details

  • Compatible Hose Series
    Piranhaflex
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    Male
  • Coupling Connection Type
    Male
  • End 1 Style
    Male
  • End Gender
    Male
  • End Type
    NPTF Male
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • Manufacturer Upc Number
    822353079072
  • Material
    Steel
  • Mating Angle
    60 °
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - NPTF Male 60º Seat - A Series
  • Seal Type
    NPTF Tapered (Dryseal)
  • Seated Angle
    60 °
  • Style
    Straight
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    Male
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353079072
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)