Motion
A-0406-MOBS
Hose End - 1/4 in Hose ID, Male
Mi Item #10914384
MFR #A-0406-MOBS
Price$17.82/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/4 in Hose ID, Male
Mi Item #10914384
MFR #A-0406-MOBS

Mfr description
A-0406-MOBS MALE O-RING BOSS SWIVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.82/pc

Specifications

Dimensions

  • Dash Size
    04
  • End 1 Size
    0.2500 in
  • End 2 Size
    9/16-18
  • Hex Body
    0.7480 in
  • Hex Size
    0.7480 in
  • Hose Cut-Off Factor
    17.50 mm
  • Hose Dash Size
    04
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Size
    0.2500 in
  • Thread Size
    9/16-18
  • Weight
    0.15 lb
  • Width
    0.7480 in

Details

  • Additional Details
    Interlock Inserts
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE
  • Connection Type
    O-Ring Boss (ORB)
  • End 1 Style
    O-Ring Boss (ORB)
  • End Gender
    Male
  • Fitting Connection Family
    SAE O-Ring Boss (ORB)
  • Manufacturer Upc Number
    822353196144
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - SAE Male O-Ring Boss Swivel - A Series
  • Standards Met
    SAE
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    SAE
  • Thread Type
    O-Ring Boss (ORB)
  • Type
    SAE Male O-Ring Boss Swivel
  • UPC_NO
    822353196144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)