Specifications
Dimensions
- Angle45 º
Details
- Connection TypeStandpipe
- Manufacturer Upc Number822353098622
- Product TypesTwo-Piece Fittings, Standard Inserts, International End Configurations - 45º Metric Bent Tube Standpipe - DIN 2353 - A Series
- UPC_NO822353098622
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)