Motion
A-0408-MNPT
Hose End - 1/4 in Hose ID, Male
Mi Item #10914392
MFR #A-0408-MNPT
Price$16.83/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/4 in Hose ID, Male
Mi Item #10914392
MFR #A-0408-MNPT

Mfr description
A-0408-MNPT MALE PIPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.83/pc

Specifications

Dimensions

  • Dash Size
    4
  • Hex Body
    0.8660 in
  • Hex Size
    0.8660 in
  • Hose Cut-Off Factor
    1.1260 in, 28.60 mm
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Thread Size
    1/2-14 NPTF
  • Weight
    0.20 lbs

Details

  • Connection Type
    Male
  • End 1 Style
    Male
  • End Gender
    Male
  • Seated Angle
    60 °
  • Thread Type
    Male
  • Type
    Carbon Steel Two-Piece Fitting Insert
  • UPC_NO
    82235321102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)