Motion
A-0412-FMOL
Hose End - 1/4 in Hose ID, Female
Mi Item #10914400
MFR #A-0412-FMOL
Price$6.85/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/4 in Hose ID, Female
Mi Item #10914400
MFR #A-0412-FMOL

Mfr description
A-0412-FMOL METRIC O RING FEMALE DKOL LT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.85/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.2360 in
  • Dash Size
    04
  • End 1 Size
    0.2500 in
  • End 2 Size
    M12x1.5
  • Hex Body
    0.5630 in
  • Hex Size
    0.5630 in
  • Hose Cut-Off Factor
    0.9410 in, 23.89 mm
  • Hose Dash Size
    04
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Size
    0.2500 in
  • Thread Size
    M12 x 1.5
  • Weight
    0.05 lbs
  • Width
    0.5500 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Metric
  • Connection Type
    DIN Metric 24° Light
  • End 1 Style
    DIN Metric 24° Light
  • End Gender
    Female
  • Fitting Connection Family
    DIN 2353 / ISO 8434-1
  • Fitting Type
    Metric DIN Heavy
  • Mating Angle
    24 °
  • Port Gender
    Female
  • Product Types
    Hose Insert
  • Seated Angle
    24 °
  • Standards Met
    DIN 3865
  • Style
    Straight
  • Swivel
    Swivel Nut
  • Thread Standard
    Metric
  • Thread Type
    DIN Metric 24 °Light
  • Type
    Metric O-Ring Female Swivel 24 °Seat
  • UPC_NO
    82235321612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)