Motion
A-0414-MBAN
A-0414-MBAN 1/4 in. Hose ID Size and 27.5 mm C Cut-Off Factor Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Banjo - A Series
MI ITEM #10914412
MFR #A-0414-MBAN
Price$12.67/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-0414-MBAN 1/4 in. Hose ID Size and 27.5 mm C Cut-Off Factor Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Banjo - A Series
MI ITEM #10914412
MFR #A-0414-MBAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.67/pc

Specifications

Details

  • Connection Type
    Banjo
  • Manufacturer Upc Number
    822353113578
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Banjo - A Series
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353113578

Overview

Mfr description
A-0414-MBAN METRIC BANJO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought