Motion
A-0414-MMSL
Hose End - 1/4 in Hose ID, Male
MI ITEM #10914414
MFR #A-0414-MMSL
Price$7.15/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/4 in Hose ID, Male
MI ITEM #10914414
MFR #A-0414-MMSL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.15/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.3150 in
  • Dash Size
    04
  • End 1 Size
    0.2500 in
  • End 2 Size
    0.3150 in
  • Hex Body
    0.5630 in
  • Hex Size
    0.5630 in
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Size
    0.2500 in
  • Thread Size
    M14 x 1.5
  • Weight
    0.04 lb
  • Width
    0.5500 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    DIN Light
  • Connection Type
    DIN Metric 24° Light
  • Coupling Connection Type
    Male
  • End 1 Style
    DIN Metric 24° Light
  • End Gender
    Male
  • Fitting Connection Family
    DIN 2353 / ISO 8434-1
  • Fitting Type
    Metric DIN Heavy
  • Manufacturer Upc Number
    822353095195
  • Mating Angle
    24 °
  • Port Gender
    Male
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Male 24º Seat - DIN 3853 Light - A Series
  • Seated Angle
    24 °
  • Standards Met
    DIN 3853
  • Style
    Straight
  • Thread Standard
    DIN Light
  • Thread Type
    DIN Metric 24 °Light
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353095195

Overview

Mfr description
A-0414-MMSL METRIC MALE DIN 24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought