Motion
A-0418-MMSH
Hose End - 1/4 in Hose ID, Male
Mi Item #10914427
MFR #A-0418-MMSH
Price$8.41/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/4 in Hose ID, Male
Mi Item #10914427
MFR #A-0418-MMSH

Mfr description
A-0418-MMSH METRIC MALE DIN 24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.41/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.3940 in
  • Dash Size
    04
  • Hose Cut-Off Factor
    1.0000 in, 25.30 mm
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Thread Size
    M18 x 1.5
  • Weight
    0.07 lb

Details

  • Connection Type
    Male
  • Coupling Connection Type
    Male
  • End 1 Style
    Male
  • End Gender
    Male
  • End Type 2
    Metric Male - DIN 3853 Light
  • Manufacturer Upc Number
    822353094242
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Male 24º Seat - DIN 3853 Heavy - A Series
  • Seated Angle
    24 °
  • Standards Met
    DIN 3853
  • Thread Type
    Male
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353094242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)