Motion
A-0420-FMFS
A-0420-FMFS 1/4 in. Hose ID Size and 23.8 mm C Cut-Off Factor Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Female French Type (GAZ) - A Series
MI ITEM #10914428
MFR #A-0420-FMFS
List Price$13.06/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-0420-FMFS 1/4 in. Hose ID Size and 23.8 mm C Cut-Off Factor Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Female French Type (GAZ) - A Series
MI ITEM #10914428
MFR #A-0420-FMFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.06/pc for your price

Overview

Mfr description
A-0420-FMFS METRIC FEMALE FRENCH

Specifications

  • Connection Type
    Female
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353073629
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Female French Type (GAZ) - A Series
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353073629

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought