Specifications
Details
- Connection TypeFemale
- Manufacturer Upc Number822353170496
- ManufacturerName (description attribute)Kuriyama
- Product TypesTwo-Piece Fittings, Standard Inserts, US End Configurations - 90º JIC Female Swivel 37º Seat Medium Drop - A Series
- UPC_NO822353170496
Overview
Mfr description
A-0505-FJ9M 90 DEG MED DROP FEM JIC