Motion
A-0505-HMEN
Hose End - 5/16 in Hose ID
Mi Item #10914434
MFR #A-0505-HMEN
Price$18.03/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 5/16 in Hose ID
Mi Item #10914434
MFR #A-0505-HMEN

Mfr description
A-0505-HMEN HOSE MENDER INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.03/pc

Specifications

Dimensions

  • Dash Size
    05
  • Hose Diameter
    0.3125 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    5/16 in, 7.90 mm
  • Weight
    0.05 lb

Details

  • Additional Details
    Interlock Inserts
  • Manufacturer Upc Number
    822353117842
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - Hose Mender - A Series
  • Type
    Hose Mender
  • UPC_NO
    822353117842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)