Motion
A-0505-MJIC
A-0505-MJIC 5/16 in. Hose ID Size and 05 F Thread Dash Size Two-Piece Fittings, Interlock Inserts, International End Configurations - JIC Male 37º Seat - A Series
MI ITEM #10914435
MFR #A-0505-MJIC
List Price$8.99/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-0505-MJIC 5/16 in. Hose ID Size and 05 F Thread Dash Size Two-Piece Fittings, Interlock Inserts, International End Configurations - JIC Male 37º Seat - A Series
MI ITEM #10914435
MFR #A-0505-MJIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.99/pc for your price

Overview

Mfr description
A-0505-MJIC JIC MALE

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Coupling Connection Type
    Male
  • Manufacturer Upc Number
    822353089309
  • UPC_NO
    822353089309
  • Type
    Inserts for Two-Piece Fittings
  • Weight
    0.05 lb
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - JIC Male 37º Seat - A Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text