Motion
A-0506-FJ45
A-0506-FJ45 5/16 in. Hose ID Size and 9/16-18 F Thread Size (in. TPI) Two-Piece Fittings, Interlock Inserts, International End Configurations - 45º JIC Female Swivel 37º Seat - A Series
MI ITEM #10914442
MFR #A-0506-FJ45
List Price$22.86/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-0506-FJ45 5/16 in. Hose ID Size and 9/16-18 F Thread Size (in. TPI) Two-Piece Fittings, Interlock Inserts, International End Configurations - 45º JIC Female Swivel 37º Seat - A Series
MI ITEM #10914442
MFR #A-0506-FJ45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.86/pc for your price

Overview

Mfr description
A-0506-FJ45 45 DEG JIC FEMALE

Specifications

  • Connection Type
    Female
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353089477
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - 45º JIC Female Swivel 37º Seat - A Series
  • UPC_NO
    822353089477

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought