Specifications
Dimensions
- Angle90 º
Details
- Connection TypeFemale
- Product TypesTwo-Piece Fittings, Standard Inserts, US End Configurations - 90º ORFS Female Swivel Long Drop - A Series
- UPC_NO82235328810
Overview
Mfr description
A-0506-FO9L 90 DEG FEMALE ORFS LONG DROP