Specifications
Dimensions
- Angle90 º
Details
- Connection TypeFemale
- Product TypesTwo-Piece Fittings, Standard Inserts, US End Configurations - 90º ORFS Female Swivel Medium Drop - A Series
- UPC_NO82235328809
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)