Motion
A-0506-MBPP
Hose End - 5/16 in Hose ID, Male
MI ITEM #10914452
MFR #A-0506-MBPP
Price$9.76/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 5/16 in Hose ID, Male
MI ITEM #10914452
MFR #A-0506-MBPP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.76/pc

Specifications

Dimensions

  • Dash Size
    05
  • Hex Body
    0.8661 in
  • Hex Size
    22 mm
  • Hose Dash Size
    05
  • Hose Diameter
    0.3125 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    5/16 in, 7.90 mm
  • Thread Size
    3/8-19
  • Weight
    0.11 lb
  • Width
    0.8661 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    BSPP
  • Connection Type
    BSPP
  • Coupling Connection Type
    Male
  • End 1 Style
    BSPP
  • End Gender
    Male
  • End Type
    BSP Male Parallel
  • Fitting Connection Family
    BSPP (G)
  • Manufacturer Upc Number
    822353170786
  • Mating Angle
    60 °
  • Port Gender
    Male
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - BSP Male Parallel 60º Seat - A Series
  • Seated Angle
    60 °
  • Style
    Straight
  • Thread Standard
    BSPP
  • Thread Type
    BSPP
  • Type
    Standard Insert
  • UPC_NO
    822353170786

Overview

Mfr description
A-0506-MBPP BSP SOLID MALE 60 SEAT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought