Motion
A-0506-MJIC
Hose End - Steel Material, 5/16 in Hose ID, Male
Mi Item #10914454
MFR #A-0506-MJIC
Price$6.40/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 5/16 in Hose ID, Male
Mi Item #10914454
MFR #A-0506-MJIC

Mfr description
A-0506-MJIC JIC MALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.40/pc

Specifications

Dimensions

  • Dash Size
    05
  • End 1 Size
    0.3125 in
  • End 2 Size
    06
  • Hex Body
    0.6693 in
  • Hex Size
    17 mm
  • Hose Dash Size
    05
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    5/16 in, 7.90 mm
  • Size
    0.3125 in
  • Thread Size
    9/16-18
  • Weight
    0.07 lb

Details

  • Configuration
    Straight
  • Connection Type
    Male
  • Coupling Connection Type
    Male
  • End 1 Style
    Male
  • End Gender
    Male
  • Fitting Connection Family
    JIC 37deg Flare
  • Manufacturer Upc Number
    822353089316
  • Material
    Steel
  • Mating Angle
    37 °
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - JIC Male 37º Seat - A Series
  • Seated Angle
    37 °
  • Style
    Straight
  • Thread Type
    Male
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353089316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)