Motion
A-0506-MSAE
Hose End - 5/16 in Hose ID, Male
Mi Item #10914456
MFR #A-0506-MSAE
Price$26.75/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 5/16 in Hose ID, Male
Mi Item #10914456
MFR #A-0506-MSAE

Mfr description
A-0506-MSAE MALE SAE 5/16"X 3/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.75/pc

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    5
  • Hex Body
    0.6290 in
  • Hex Size
    0.6290 in
  • Hose Cut-Off Factor
    28 mm
  • Hose Dash Size
    5
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    5/16 in, 7.90 mm
  • Thread Size
    5/8-18
  • Weight
    0.08 lbs

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    SAE
  • Connection Type
    SAE 45 ° Flare
  • End 1 Style
    SAE 45° Flare
  • End Gender
    Male
  • Fitting Connection Family
    SAE 45deg Flare
  • Mating Angle
    45 °
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seated Angle
    45 °
  • Style
    Straight
  • Thread Standard
    SAE
  • Thread Type
    SAE 45 °Flare
  • Type
    SAE 45 °Male
  • UPC_NO
    82235322532
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)