Specifications
Dimensions
- Angle90 °
Details
- Configuration90 °Elbow
- Connection 1 Short NameMetric
- Port GenderFemale
- Style90 °Elbow
- Thread StandardMetric
- TypeMultiseal Metric Fem 90 °
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)