Specifications
Dimensions
- Hose Inside Diameter5/16 in
- Inside Diameter5/16 in, 7.90 mm
- Thread SizeM16
Details
- ConfigurationStraight
- Connection 1 Short NameMetric
- End GenderFemale
- Fitting ShapeStraight
- StyleStraight
- Thread StandardMetric
- TypeMultiseal Metric Female
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)