Motion
A-0516-MMSL
Hose End - 5/16 in Hose ID, Male
Mi Item #10914466
MFR #A-0516-MMSL
Price$4.45/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 5/16 in Hose ID, Male
Mi Item #10914466
MFR #A-0516-MMSL

Mfr description
A-0516-MMSL METRIC MALE DIN 24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.45/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.3940 in
  • Dash Size
    05
  • Hex Body
    0.6693 in
  • Hex Size
    17 mm
  • Hose Cut-Off Factor
    0.9170 in, 23.30 mm
  • Hose Dash Size
    5
  • Hose Diameter
    0.3125 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    5/16 in, 7.90 mm
  • Thread Size
    M16x1.5
  • Weight
    0.06 lb
  • Width
    0.6693 in

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Metric
  • Connection Type
    DIN Metric 24° Light
  • Coupling Connection Type
    Male
  • End 1 Style
    DIN Metric 24° Light
  • End Gender
    Male
  • Fitting Connection Family
    DIN 2353 / ISO 8434-1
  • Manufacturer Upc Number
    822353095225
  • Mating Angle
    24 °
  • Port Gender
    Male
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Male 24º Seat - DIN 3853 Light - A Series
  • Seated Angle
    24 °
  • Standards Met
    DIN 3853
  • Style
    Straight
  • Thread Standard
    Metric
  • Thread Type
    DIN Metric 24 °Light
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353095225
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)