Motion
A-0518-FMOH
Hose End - 5/16 in Hose ID, Female
Mi Item #10914469
MFR #A-0518-FMOH
Price$9.61/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 5/16 in Hose ID, Female
Mi Item #10914469
MFR #A-0518-FMOH

Mfr description
A-0518-FMOH METRC O-RNG FEMALE 24 DKOS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.61/pc

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.3940 in
  • Dash Size
    05
  • Hex Body
    0.8661 in
  • Hex Size
    22 mm
  • Hose Cut-Off Factor
    1.0870 in, 27.60 mm
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    5/16 in, 7.90 mm
  • Thread Size
    M18x1.5
  • Weight
    0.12 lbs

Details

  • Connection Type
    Female
  • End 1 Style
    Female
  • End Gender
    Female
  • Seated Angle
    24 °
  • Standards Met
    DIN 3865
  • Thread Type
    Female
  • Type
    Inserts for Two-Piece Fitting
  • UPC_NO
    82235319264
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)