Motion
A-0520-MMSH
A-0520-MMSH 5/16 in. Hose ID Size and 12 mm Tube OD Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Male 24º Seat - DIN 3853 Heavy - A Series
MI ITEM #10914475
MFR #A-0520-MMSH
List Price$5.58/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-0520-MMSH 5/16 in. Hose ID Size and 12 mm Tube OD Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Male 24º Seat - DIN 3853 Heavy - A Series
MI ITEM #10914475
MFR #A-0520-MMSH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.58/pc for your price

Overview

Mfr description
A-0520-MMSH METRIC MALE DIN 24

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Coupling Connection Type
    Male
  • End Type 2
    Metric Male - DIN 3853 Light
  • Manufacturer Upc Number
    822353094259
  • UPC_NO
    822353094259
  • Standards Met
    DIN 3853
  • Type
    Inserts for Two-Piece Fittings
  • Weight
    0.10 lb
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Male 24º Seat - DIN 3853 Heavy - A Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought