Motion
A-0604-MNPS
Hose End - Steel Material, 3/8 in Hose ID, Male
Mi Item #10914479
MFR #A-0604-MNPS
Price$17.87/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 3/8 in Hose ID, Male
Mi Item #10914479
MFR #A-0604-MNPS

Mfr description
A-0604-MNPS MALE NPTF SWIVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.87/pc

Specifications

Dimensions

  • Dash Size
    06
  • End 1 Size
    0.3750 in
  • Hex Body
    0.6693 in
  • Hex Size
    17 mm
  • Hose Dash Size
    06
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • SAE Size
    -6
  • Size
    0.3750 in
  • Thread Size
    1/4-18
  • Weight
    0.12 lb
  • Width
    0.6690 in

Details

  • Additional Details
    Two-Piece Fittings Inserts
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPT
  • Coupling Connection Type
    Male
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • Manufacturer Upc Number
    822353117620
  • Material
    Steel
  • Mating Angle
    60 °
  • Port Gender
    Male
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - NPTF Male Swivel 60º Seat - A Series
  • Seal Type
    NPTF Tapered (Dryseal)
  • Seated Angle
    60 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    NPTF
  • Thread Type
    NPT
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353117620
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)