Motion
A-0606-BTTF
A-0606-BTTF 3/8 in. Hose ID Size and 9/16-18 in. F Thread Size Two-Piece Fittings, Interlock Inserts, International End Configurations - Bite Type Tube Fitting - A Series
MI ITEM #10914484
MFR #A-0606-BTTF
List Price$10.59/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-0606-BTTF 3/8 in. Hose ID Size and 9/16-18 in. F Thread Size Two-Piece Fittings, Interlock Inserts, International End Configurations - Bite Type Tube Fitting - A Series
MI ITEM #10914484
MFR #A-0606-BTTF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.59/pc for your price

Overview

Mfr description
A-0606-BTTF BITE TYPE TUBE FTNG FLARELES

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353117538
  • UPC_NO
    822353117538
  • Type
    Inserts for Two-Piece Fittings
  • Weight
    0.09 lb
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - Bite Type Tube Fitting - A Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text