Motion
A-0606-MJIC
A-0606-MJIC 3/8 in. Hose ID Size and 06 F Thread Dash Size Two-Piece Fittings, Interlock Inserts, International End Configurations - JIC Male 37º Seat - A Series
Mi Item #10914514
MFR #A-0606-MJIC
Price$4.59/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-0606-MJIC 3/8 in. Hose ID Size and 06 F Thread Dash Size Two-Piece Fittings, Interlock Inserts, International End Configurations - JIC Male 37º Seat - A Series
Mi Item #10914514
MFR #A-0606-MJIC

Mfr description
A-0606-MJIC JIC SOLID MALE 37DEG 3/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.59/pc

Specifications

Dimensions

  • Weight
    0.07 lb

Details

  • Coupling Connection Type
    Male
  • Manufacturer Upc Number
    822353069417
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - JIC Male 37º Seat - A Series
  • Type
    Inserts for Two-Piece Fittings
  • UPC_NO
    822353069417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)