Motion
A-0606-MNPS-SS

KURIYAMA OF AMERICA
A-0606-MNPS-SS

Hose End - Stainless Steel Material, 3/8 in Hose ID, Male
Mi Item #10914516
MFR #A-0606-MNPS-SS
Price$54.76/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
A-0606-MNPS-SS

Hose End - Stainless Steel Material, 3/8 in Hose ID, Male
Mi Item #10914516
MFR #A-0606-MNPS-SS

Mfr description
A-0606-MNPS-SS MALE NPT SWIVEL STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.76/pc

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Thread Size
    3/8 in
  • Weight
    0.17 lbs

Details

  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Material
    Stainless Steel
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)