Motion
A-0606-MNPT-SS

KURIYAMA OF AMERICA
A-0606-MNPT-SS

Hose End - Stainless Steel Material, Male
Mi Item #10914518
MFR #A-0606-MNPT-SS
Price$31.74/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
A-0606-MNPT-SS

Hose End - Stainless Steel Material, Male
Mi Item #10914518
MFR #A-0606-MNPT-SS

Mfr description
A-0606-MNPT-SS MALE NPT STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.74/pc

Specifications

Dimensions

  • Weight
    0.12 lbs

Details

  • Configuration
    Straight
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Material
    Stainless Steel
  • Port Gender
    Male
  • Style
    Straight
  • Thread Type
    NPT
  • Type
    Male NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)