Specifications
Dimensions
- Angle90 º
Details
- Manufacturer Upc Number822353135051
- Product TypesTwo-Piece Fittings, Standard Inserts, US End Configurations - 90º Compact NPTF Male Swivel 60º Seat - A Series
- UPC_NO822353135051
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)